X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



George Kovacs KP5742084 "Grid" Table Lamp

Item: KP5742084
Finish: Brushed Nickel
Online Availability: Available for immediate shipment


Details and Dimensions

Height 27-1/2"
Width 15"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included Yes
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Lighting Direction Down Light
Shade White Fabric
Shade Material Fabric
Switch Type On/Off
Eco-Friendly Title 24
Suitable Installation Dry
Voltage 120V
Weight 5 lbs
Additional Information Includes CFL bulbs, regular incandescent can also be used.