George Kovacs KP5453613 "Squared" 3 Bulb Bathroom Light
| Item: | KP5453613 |
| Finish: | Polished Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $200.10
Details and Dimensions
| Height | 4-3/4" |
| Width | 20-1/2" |
| Backplate Dimension | 4-5/8'' x 4-1/2'' |
| Number of Bulbs | 3 |
| Bulb Type | G9 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 40 W |
| Total Fixture Wattage | 120 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Suitable Installation | Damp |
| Voltage | 120V |
| Weight | 6 lbs |


