George Kovacs KP5452613 "Squared" 2 Bulb Bathroom Light
| Item: | KP5452613 |
| Finish: | Polished Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $160.08
Details and Dimensions
| Height | 4-3/4" |
| Width | 12-1/4" |
| Backplate Dimension | 4-5/8'' x 4-1/2'' |
| Number of Bulbs | 2 |
| Bulb Type | G9 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 40 W |
| Total Fixture Wattage | 80 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Suitable Installation | Damp |
| Voltage | 120V |
| Weight | 5 lbs |


