George Kovacs KP5451613 "Squared" 1 Bulb Wall Sconce
| Item: | KP5451613 |
| Finish: | Polished Nickel |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $110.06
Details and Dimensions
| Height | 4-3/4" |
| Width | 4-3/4" |
| Extension From Wall | 6-1/2" |
| Backplate Dimension | 4'' x 3-3/8'' |
| Number of Bulbs | 1 |
| Bulb Type | G9 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 40 W |
| Total Fixture Wattage | 40 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Suitable Installation | Damp |
| Weight | 3 lbs |


