George Kovacs KP5253077 "Pillow" 3 Bulb Bathroom Light
| Item: | KP5253077 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $170.09
Details and Dimensions
| Height | 4-5/8" |
| Width | 31-7/8" |
| Backplate Dimension | 24'' x 4'' |
| Number of Bulbs | 3 |
| Bulb Type | Candelabra |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 180 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Suitable Installation | Damp |
| Voltage | 120V |
| ADA Compliant | Yes |
| Weight | 6 lbs |


