Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

George Kovacs KP5217077 "Cubism" 4 or more Bulb Bathroom Light

Item: KP5217077
Finish: Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $450.00

Price: $300.15

Details and Dimensions

Height 4-3/4"
Width 30"
Extension From Wall 4"
Backplate Dimension 22-3/8'' x 4-3/8''
Number of Bulbs 5
Bulb Type Halogen
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 200 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Mitered / White Inside
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Weight 7 lbs