Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

George Kovacs KP5214077 "Cubism" 4 or more Bulb Bathroom Light

Item: KP5214077
Finish: Chrome
Online Availability: Available for immediate shipment

List Price: $525.00

Price: $367.50

Details and Dimensions

Height 5-3/4"
Width 29-1/4"
Extension From Wall 5"
Backplate Dimension 20'' x 4-1/4''
Number of Bulbs 4
Bulb Type Halogen
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 160 W
Mounting Options Up Light
Glass Type Mitered / White Inside
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Weight 12 lbs