X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



George Kovacs KP5213077 "Cubism" 3 Bulb Bathroom Light

Item: KP5213077
Finish: Chrome
Online Availability: Available for immediate shipment


Details and Dimensions

Height 6-1/2"
Width 21-1/2"
Backplate Dimension 14'' x 4-1/4''
Number of Bulbs 3
Bulb Type Halogen
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 120 W
Mounting Options Up Light
Suitable Installation Damp
Voltage 120V
Weight 8 lbs