X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



George Kovacs KP5212077 "Cubism" 2 Bulb Bathroom Light

Item: KP5212077
Finish: Chrome
Online Availability: Available for immediate shipment


Details and Dimensions

Height 6-1/2"
Width 13-3/4"
Backplate Dimension 7'' x 4-1/4''
Number of Bulbs 2
Bulb Type Halogen
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 80 W
Mounting Options Up Light
Suitable Installation Damp
Voltage 120V
Weight 5 lbs