Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

George Kovacs KP5193077 "Stem" 3 Bulb Bathroom Light

Item: KP5193077
Finish: Chrome
Online Availability: Available for immediate shipment

Details and Dimensions

Height 7"
Width 21"
Backplate Dimension 20'' x 4-1/8''
Number of Bulbs 3
Bulb Type Candelabra
Lamp Type E12
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Mounting Options Up Light
Suitable Installation Damp
Voltage 120V
Weight 8 lbs