X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



George Kovacs KP5191077 "Stem" 1 Bulb Wall Sconce

Item: KP5191077
Finish: Chrome
Online Availability: Available for immediate shipment


Details and Dimensions

Height 7"
Width 6"
Extension From Wall 6"
Backplate Dimension 5-3/8'' x 4-1/4''
Number of Bulbs 1
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Lighting Direction Up Light
Mounting Options Up Light
Suitable Installation Damp
Weight 2 lbs