X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



George Kovacs KP5131066 "Scroll" 1 Bulb Wall Sconce

Item: KP5131066
Finish: Black
Online Availability: Available for immediate shipment


Details and Dimensions

Height 18"
Width 8-1/4"
Extension From Wall 4-1/2"
Backplate Dimension 7-1/4'' x 7-3/8''
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Pearl Mist
Shade Material Glass
Suitable Installation Damp
Weight 3 lbs