George Kovacs KP5046077PL "Tube" 4 or more Bulb Bathroom Light

Item: KP5046077PL
Finish: Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $350.18



Details and Dimensions

Height 4-3/4"
Width 39-1/2"
Extension From Wall 4"
Backplate Dimension 6'' x 4-1/4''
Number of Bulbs 4
Bulb Type G24q-1
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 52 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type White
Shade Material Glass
Suitable Installation Damp
Voltage 120V
ADA Compliant Yes
Weight 6 lbs
Additional Information May Be Mounted Vertcally/Horizontally