Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

George Kovacs KP5046084 "Tube" 4 or more Bulb Bathroom Light

Item: KP5046084
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $414.00

Price: $276.14 (Pricing is for Brushed Nickel)

Details and Dimensions

Height 4-3/4"
Width 39-1/2"
Extension From Wall 4"
Backplate Dimension 6'' x 4-1/4''
Number of Bulbs 6
Bulb Type Xenon
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 240 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type White
Shade Material Glass
Suitable Installation Damp
Voltage 120V
ADA Compliant Yes
Weight 6 lbs
Additional Information May Be Mounted Vertcally/Horizontally