George Kovacs KP5044084L "Tube" 1 Bulb Wall Sconce
| Item: | KP5044084L |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $230.12 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 4-3/4" |
| Width | 20-1/2" |
| Extension From Wall | 4-1/4" |
| Backplate Dimension | 4-1/2 |
| Number of Bulbs | 1 |
| Bulb Type | LED |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 22 W |
| Total Fixture Wattage | 22 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Etched Opal |
| Eco-Friendly | Energy Efficient |
| Suitable Installation | Damp |
| ADA Compliant | Yes |
| Weight | 5 lbs |
| Features | • May Be Mounted Vertically Or Horizontally |


