George Kovacs KP5042077 "Bath Art" 2 Bulb Bathroom Light
| Item: | KP5042077 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $106.05 (Pricing is for Chrome)
Details and Dimensions
| Height | 4-3/5" |
| Width | 20" |
| Extension From Wall | 4-3/4" |
| Backplate Dimension | 4-3/4'' dia. |
| Number of Bulbs | 2 |
| Bulb Type | T10 E26 |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 120 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Opal |
| Shade Material | Glass |
| Suitable Installation | Damp |
| Voltage | 120V |
| Weight | 3 lbs |
| Additional Information | May Be Mounted Vertcally/Horizontally |


