George Kovacs KP5040077 "Tube" Multi Bulb Wall Sconce
| Item: | KP5040077 |
| Finish: | Chrome |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $136.07 (Pricing is for Chrome)
Details and Dimensions
| Height | 13-1/4" |
| Width | 4-3/4" |
| Extension From Wall | 4" |
| Backplate Dimension | 6-1/8'' x 4-3/8'' |
| Number of Bulbs | 2 |
| Bulb Type | T4 DC |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 50 W |
| Total Fixture Wattage | 100 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Glass Type | Etched Opal |
| Shade Material | Glass |
| Suitable Installation | Damp |
| Weight | 3 lbs |


