George Kovacs KP5015084 "Bath Art" 4 or more Bulb Bathroom Light
| Item: | KP5015084 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $224.11
Details and Dimensions
| Height | 7-1/2" |
| Width | 39-1/2" |
| Extension From Wall | 12-1/2" |
| Backplate Dimension | 4-1/2'' dia. |
| Number of Bulbs | 5 |
| Bulb Type | G9 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 40 W |
| Total Fixture Wattage | 200 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Clear/Acid etched |
| Shade Material | Glass |
| Suitable Installation | Damp |
| Voltage | 120V |
| Weight | 5 lbs |


