Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

George Kovacs KP5014084 "Bath Art" 4 or more Bulb Bathroom Light

Item: KP5014084
Finish: Brushed Nickel
Online Availability: Available for immediate shipment

Details and Dimensions

Height 7-1/2"
Width 30-1/2"
Extension From Wall 12-1/2"
Backplate Dimension 4-1/2'' Diameter
Number of Bulbs 4
Bulb Type Halogen
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 160 W
Mounting Options Up/Down Light
Glass Type Clear/Acid etched
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Weight 4 lbs