Back to Search Results
Ferguson.com Home
>
Wall Sconces
>
1 Bulb Wall Sconces
> George Kovacs
>
KP5004056
George Kovacs KP5004056 "Bath Art" 4 or more Bulb Bathroom Light
| Item: | KP5004056 |
| Finish: | Antique Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $184.09
Details and Dimensions
| Height | 7-3/4" |
| Extension From Wall | 6-1/4" |
| Backplate Dimension | 5-3/8'' x 5-3/8'' |
| Number of Bulbs | 4 |
| Bulb Type | Mini-Can |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 50 W |
| Total Fixture Wattage | 200 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Clear/Acid etched |
| Shade Material | Glass |
| Suitable Installation | Damp |
| Voltage | 120V |
| Weight | 4 lbs |


