X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

George Kovacs KP5003056 "Bath Art" 3 Bulb Bathroom Light

Item: KP5003056
Finish: Antique Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $246.00

Price: $172.20



Details and Dimensions

Height 7-3/4"
Width 15-1/2"
Extension From Wall 6-1/4"
Backplate Dimension 5-3/8'' x 5-3/8''
Number of Bulbs 3
Bulb Type Halogen
Lamp Type Mini Can
Bulb(s) Included Yes
Max. Wattage Per Bulb 50 W
Total Fixture Wattage 150 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Clear / Acid Etched
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Weight 3 lbs