X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



George Kovacs KP472617 "City Chic" Multi Bulb Wall Sconce

Item: KP472617
Finish: Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 11"
Width 16"
Extension From Wall 7"
Backplate Dimension 4-5/8'' x 4-5/8''
Number of Bulbs 2
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Lighting Direction Up Light
Mounting Options Up Light
Shade White Fabric
Shade Material Fabric
Suitable Installation Damp
Weight 2 lbs