X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



George Kovacs KP4401084 "Save Your Marriage" 1 Bulb Wall Sconce

Item: KP4401084
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 26"
Width 5"
Extension From Wall 2-1/2"
Backplate Dimension 4-1/4'' x 4-1/4''
Number of Bulbs 1
Bulb Type Halogen
Lamp Type MR16
Bulb(s) Included Yes
Max. Wattage Per Bulb 50 W
Total Fixture Wattage 50 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Shade Metal
Shade Material Metal
Suitable Installation Dry
Voltage 12V
Weight 1 lb