George Kovacs KP4354603 "Boring" Floor Lamp

Item: KP4354603
Finish: Matte Nickel
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $260.13



Details and Dimensions

Height 45-1/2"
Width 28"
Number of Bulbs 1
Bulb Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 40 W
Lighting Direction Down Light
Shade Metal
Shade Material Metal
Switch Type On/Off
Suitable Installation Dry
Voltage 120V
Weight 19 lbs