George Kovacs KP4305467 "GK Lightrail" Complete Track Lighting Track Kit
| Item: | KP4305467 |
| Finish: | Sable Bronze Patina |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $340.07 (Pricing is for Sable Bronze Patina)
Details and Dimensions
| Width | 16" |
| Number of Bulbs | 5 |
| Bulb Type | LED |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 3 W |
| Total Fixture Wattage | 15 W |
| Glass Type | Frosted White |
| Suitable Installation | Dry |
| Features | • 4x4 Field Cuttable and Flexible • (11) 5'' Standoffs |


