George Kovacs KP4078467 "GK Lightrail" Complete Track Lighting Track Kit
| Item: | KP4078467 |
| Finish: | Sable Bronze Patina |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $650.33 (Pricing is for Sable Bronze Patina)
Details and Dimensions
| Height | 14-3/4" |
| Width | 264" |
| Length | 264" |
| Number of Bulbs | 8 |
| Bulb Type | MR-16 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 35 W |
| Glass Type | White Acid Etched |
| Voltage | 12V |
| Weight | 25 lbs |
| Transformer Wattage | 300 Watts |
| Transformer Type | Magnetic |
| Energy Star | No |
| Shade Material | Glass |


