George Kovacs KP3622066C "Chess" Table Lamp
| Item: | KP3622066C |
| Finish: | Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $130.07
Details and Dimensions
| Height | 33" |
| Width | 17" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 150 W |
| Total Fixture Wattage | 150 W |
| Lighting Direction | Down Light |
| Shade | White Parchment |
| Shade Material | Fabric |
| Switch Type | 3-Way |
| Eco-Friendly | Title 24 |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 19 lbs |
| Additional Information | Includes CFL bulbs, regular incandescent can also be used. |


