Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

George Kovacs KP340617 "Step" Multi Bulb Wall Sconce

Item: KP340617
Finish: Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 10"
Width 10"
Extension From Wall 6-3/4"
Backplate Dimension 9'' x 7''
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included Yes
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 63 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Shade Ivory Mobuka Fabric
Shade Material Fabric
Suitable Installation Damp
Weight 5 lbs
Features Has Reading Lamp