George Kovacs KP2661615B "Madake" Swing Arm Lamp
| Item: | KP2661615B |
| Finish: | Dorian Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $130.07 (Pricing is for Dorian Bronze)
Details and Dimensions
| Height | 6" |
| Width | 13" |
| Extension From Wall | 31" |
| Backplate Dimension | 5-7/8'' x 5-7/8'' |
| Number of Bulbs | 1 |
| Bulb Type | T5 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 6 W |
| Total Fixture Wattage | 6 W |
| Lighting Direction | Down Light |
| Shade | Metal |
| Shade Material | Metal |
| Switch Type | On/Off |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 4 lbs |


