X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

George Kovacs KP254084 "Reading Room" Swing Arm Lamp

Item: KP254084
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $180.00

Price: $120.06




Details and Dimensions

Height 21-1/2"
Width 5"
Extension From Wall 21-1/2"
Backplate Dimension 5'' dia.
Number of Bulbs 1
Bulb Type GU10
Bulb(s) Included Yes
Max. Wattage Per Bulb 50 W
Total Fixture Wattage 50 W
Lighting Direction Down Light
Mounting Options Down Light
Shade Metal
Shade Material Metal
Switch Type Hi/Low Dimmer
Eco-Friendly Energy Efficient
Suitable Installation Damp
Weight 3 lbs