X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

George Kovacs KP220084 "Reading Room" 1 Bulb Wall Sconce

Item: KP220084
Finish: Brushed Nickel
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $165.00

Price: $110.06




Details and Dimensions

Height 22"
Width 4-1/2"
Extension From Wall 22"
Backplate Dimension 4-3/8'' x 4-3/8''
Number of Bulbs 1
Bulb Type Halogen
Bulb(s) Included Yes
Max. Wattage Per Bulb 50 W
Total Fixture Wattage 50 W
Lighting Direction Down Light
Mounting Options Down Light
Glass Type Clear / Etched
Shade Material Glass
Switch Type Dimmer
Suitable Installation Damp
Weight 3 lbs
Lamp Type MR16