George Kovacs KP210084 "Classic" Table Lamp
| Item: | KP210084 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $130.07
Details and Dimensions
| Height | 22" |
| Width | 26" |
| Number of Bulbs | 1 |
| Bulb Type | G9 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 40 W |
| Total Fixture Wattage | 40 W |
| Lighting Direction | Down Light |
| Shade | Metal |
| Shade Material | Metal |
| Switch Type | Hi/Low Base |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 7 lbs |


