X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

George Kovacs KP202084 "Reading Room" Floor Lamp

Item: KP202084
Finish: Brushed Nickel
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $246.00

Price: $100.05



Details and Dimensions

Height 48"
Width 20-1/2"
Number of Bulbs 1
Bulb Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 40 W
Lighting Direction Down Light
Shade Metal
Shade Material Metal
Switch Type Floor Pedal
Suitable Installation Dry
Voltage 120V
Weight 6 lbs