Back to Search Results
Ferguson.com Home
>
Pendant Lights
>
Drum Pendants
> George Kovacs
>
KP195084
George Kovacs KP195084 "Alecia's Necklace" 1 Bulb Wall Sconce
| Item: | KP195084 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $106.05
Details and Dimensions
| Height | 10-1/2" |
| Width | 6-1/2" |
| Extension From Wall | 3-1/2" |
| Backplate Dimension | 10-1/2'' x 6-1/2'' |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 60 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Etched Opal |
| Shade Material | Glass |
| Suitable Installation | Damp |
| ADA Compliant | Yes |
| Weight | 3 lbs |


