George Kovacs KP1451613 "Squared" Mini Pendant
| Item: | KP1451613 |
| Finish: | Polished Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $80.04
Details and Dimensions
| Height | 10" |
| Width | 4" |
| Length | 129" |
| Number of Bulbs | 1 |
| Bulb Type | G9 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 40 W |
| Total Fixture Wattage | 40 W |
| Suitable Installation | Dry |
| Weight | 3 lbs |
| Additional Information | "Height Adjustable 10"" to 129""" |


