George Kovacs KP128077 "Cubism" Multi Light Pendant
| Item: | KP128077 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $378.19
Details and Dimensions
| Height | 4-1/4" |
| Width | 39-1/4" |
| Length | 3-1/4" |
| Overall Height | 50" |
| Number of Bulbs | 4 |
| Bulb Type | G9 Xenon |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 75 W |
| Total Fixture Wattage | 300 W |
| Glass Type | Mitered |
| Shade | Mitered Glass with White Inside |
| Shade Material | Glass |
| Suitable Installation | Dry |
| Weight | 13 lbs |


