X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

George Kovacs KP127077 "Cubism" Mini Chandelier

Item: KP127077
Finish: Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $555.00

Price: $370.19



Details and Dimensions

Height 13-1/4"
Width 22"
Diameter 22"
Overall Height 56-1/2"
Number Of Tiers 1
Number of Bulbs 4
Bulb Type Xenon
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 160 W
Glass Type Mitered / White Inside
Shade Material Glass
Voltage 120V
Energy Star No