Back to Search Results
Ferguson.com Home
>
Pendant Lights
>
Drum Pendants
> George Kovacs
>
KP037077
George Kovacs KP037077 "Bling Bling" 1 Bulb Wall Sconce
| Item: | KP037077 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $114.06
Details and Dimensions
| Height | 8-1/2" |
| Width | 7" |
| Extension From Wall | 4" |
| Backplate Dimension | 8-1/2'' x 7-1/8'' |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Shade | Steel |
| Shade Material | Metal |
| Suitable Installation | Damp |
| ADA Compliant | Yes |
| Weight | 2 lbs |


