Back to Search Results
Ferguson.com Home
>
Pendant Lights
>
Drum Pendants
> George Kovacs
>
KP036077
George Kovacs KP036077 "Bling Bling" Flush Mount Ceiling Light
| Item: | KP036077 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $220.11
Details and Dimensions
| Height | 5" |
| Width | 14-1/8" |
| Backplate Dimension | 14'' Diameter x 5'' H |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 120 W |
| Shade | Steel |
| Shade Material | Metal |
| Shade Type | Drum |
| Crystal | Yes |
| Suitable Installation | Dry |
| Weight | 7 lbs |
| Additional Information | Fixture includes: Clear inside etched glass diffuser |


