Back to Search Results
Ferguson.com Home
>
Pendant Lights
>
Drum Pendants
> George Kovacs
>
KP035077
George Kovacs KP035077 "Bling Bling" Semi Flush Mount Ceiling Light
| Item: | KP035077 |
| Finish: | Chrome |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $230.12
Details and Dimensions
| Height | 9-5/8" |
| Width | 14-1/8" |
| Backplate Dimension | 5'' W x 5'' H |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Shade | Steel |
| Shade Material | Metal |
| Shade Type | Drum |
| Crystal | Yes |
| Suitable Installation | Damp |
| Weight | 7 lbs |
| Additional Information | Fixture includes: Clear inside etched glass diffuser |


