Back to Search Results
Ferguson.com Home
>
Pendant Lights
>
Drum Pendants
> George Kovacs
>
KP034077
George Kovacs KP034077 "Bling Bling" Drum Pendant
| Item: | KP034077 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $390.20
Details and Dimensions
| Height | 16-1/2" |
| Width | 22" |
| Number of Bulbs | 4 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 400 W |
| Shade | Steel with Crystals |
| Shade Material | Metal |
| Shade Type | Drum |
| Suitable Installation | Dry |
| Weight | 20 lbs |


