Back to Search Results
Ferguson.com Home
>
Pendant Lights
>
Drum Pendants
> George Kovacs
>
KP028077
George Kovacs KP028077 "Bling Bling" Table Lamp
| Item: | KP028077 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $350.18
Details and Dimensions
| Height | 27" |
| Width | 12" |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 200 W |
| Lighting Direction | Down Light |
| Shade | Steel |
| Shade Material | Metal |
| Switch Type | Pull Chain On/Off |
| Eco-Friendly | Title 24 |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 13 lbs |
| Additional Information | Includes CFL bulbs, regular incandescent can also be used. |


