Back to Search Results
Ferguson.com Home
>
Pendant Lights
>
Drum Pendants
> George Kovacs
>
KP026077
George Kovacs KP026077 "Bling Bling" Multi Light Pendant
| Item: | KP026077 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $640.32
Details and Dimensions
| Height | 9-1/4" |
| Width | 36-1/2" |
| Length | 11-3/4" |
| Overall Height | 52" |
| Number of Bulbs | 4 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 400 W |
| Shade | Perforated Steel w/ Crystals |
| Shade Material | Metal |
| Shade Type | Drum |
| Crystal | Yes |
| Downrod Length | "Adjustable 16"" to 52""" |
| Suitable Installation | Dry |
| Weight | 23 lbs |
| Includes | Clear/Inside Etched Glass Diffuser |


