X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



George Kovacs KGKTH2011609 "GK Lightrail" Track Lighting Track Head

Item: KGKTH2011609
Finish: Silver
Online Availability: Available for immediate shipment
Select Finish:

List Price: $50.85

Price: $30.51 (Pricing is for Silver)



Details and Dimensions

Height 1-1/2"
Width 1-1/4"
Length 2"
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 3 W
Total Fixture Wattage 3 W
Weight 2 lbs
Includes Frosted Diffuser
To Be Used With George Kovacs LED Lightrail Kit