George Kovacs KGKTH2011467 "GK Lightrail" Track Lighting Track Head
| Item: | KGKTH2011467 |
| Finish: | Sable Bronze Patina |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $33.92
Details and Dimensions
| Height | 1-1/2" |
| Width | 1-1/4" |
| Length | 2" |
| Number of Bulbs | 1 |
| Bulb Type | LED |
| Bulb(s) Included | No |


