Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

George Kovacs KGKTF06L467 "GK Lightrail" Transformer or Power Feed

Item: KGKTF06L467
Finish: Sable Bronze Patina
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 5-1/4"
Diameter 5"
Total Fixture Wattage 60 W
Weight 3 lbs
Type Of Circuit Single
Transformer Type Surface Mount LED Electronic
To Be Used With LED Accessories
Transformer Input Voltage 120V
Transformer Output Voltage 12V