George Kovacs KGKTF06L084 "GK Lightrail" Transformer or Power Feed
| Item: | KGKTF06L084 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $70.04 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 5-1/4" |
| Diameter | 5" |
| Total Fixture Wattage | 60 W |
| Weight | 3 lbs |
| Type Of Circuit | Single |
| Transformer Type | Surface Mount LED Electronic |
| To Be Used With | LED Accessories |
| Transformer Input Voltage | 120V |
| Transformer Output Voltage | 12V |


