X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



George Kovacs KGKTF01084 "GK Lightrail" Transformer or Power Feed

Item: KGKTF01084
Finish: Brushed Nickel
Online Availability: Available for immediate shipment


Details and Dimensions

Height 5-1/4"
Width 5"
Total Fixture Wattage 150 W
Weight 1 lb
Features Surface Mounted
Type Of Circuit Single
Transformer Type Surface Mount Electronic
To Be Used With George Kovacs LED Pendants And Fixtures
Transformer Input Voltage 120V
Transformer Output Voltage 12V