X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



George Kovacs KGKST1004467 "GK Lightrail" Standoff and Cable Support

Item: KGKST1004467
Finish: Sable Bronze Patina
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 5"
Length 1-1/3"
Overall Height 6-3/4"
Features Adjustable Telescoping Stem
Includes Ceiling And Rail Connectors
Shown With GKLR048 Light Rail (Sold Separately)