X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



George Kovacs KGKPF050609 "GK Lightrail" Transformer or Power Feed

Item: KGKPF050609
Finish: Silver
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 5"
Width 4-3/4"
Weight 1 lb
Additional Information Power Feed Canopy
Cannot Be Mounted On A Sloped Ceiling
Slope Adapter Included No